Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 1.8/3.3V DC, 0 Hz
Mfr # QD48T018033-NBA0
Zoro # G605826699
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 1.8/3.3V DC
- Mounting Through Hole
- Hz 0 Hz
- Height 0.336 in
- Width 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # QD48T018033-NBA0
- Zoro # G605826699
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.336 in |
Width | 1.45 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 1.8/3.3V DC |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating (TRS6R)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- Bel Power Solutions Voltage Converters