Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 12V DC, 48VA, 0 Hz
Mfr # SQ48T04120-PDA0G
Zoro # G605827634
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 12V DC
- VA Rating 48VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # SQ48T04120-PDA0G
- Zoro # G605827634
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.896 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 12V DC |
VA Rating | 48VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 12/4 (PR20)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Hub Size: 2" (5133668)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- Bel Power Solutions Voltage Converters