Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-75V DC to 3.3V DC, 66VA, 0 Hz
Mfr # UIS48T20033-PDA0G
Zoro # G905827280
product price: $90.89
/ea
Sold in multiples of 2 for $181.78
Free Shipping & Returns
$181.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-75V DC to 3.3V DC
- VA Rating 66VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # UIS48T20033-PDA0G
- Zoro # G905827280
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.44 in |
Width | 1.45 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 18-75V DC to 3.3V DC |
VA Rating | 66VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, D Curve (FAZ-D30/1-NA-SP)
- WIEGMANN Hole Plug, Steel, 0.88" Conduit Size (WASPBG)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- Bel Power Solutions Voltage Converters