Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-36V DC to 5V DC, 50VA, 0 Hz
Mfr # ASQ24S10050-NS00
Zoro # G505825969
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-36V DC to 5V DC
- VA Rating 50VA
- Mounting Surface
- Hz 0 Hz
- Height 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ASQ24S10050-NS00
- Zoro # G505825969
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.28 in |
Width | 0.9 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 18-36V DC to 5V DC |
VA Rating | 50VA |
Mounting | Surface |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- LEGRAND External Elbow, White, Elbows (40N2F19WH)
- BIG HORN Space Balls, PK 100 (19451)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/8-R)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- Bel Power Solutions Voltage Converters