Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-36V DC to 5V DC, 0 Hz
Mfr # SQ24T10050-PEC0
Zoro # G505827369
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-36V DC to 5V DC
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SQ24T10050-PEC0
- Zoro # G505827369
- Country of Origin China
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 18-36V DC to 5V DC |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 8A, 600V AC, Indicating (FRS-R-8ID)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- Bel Power Solutions Converters