Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-36V DC to 5 +/-15V DC, 20VA, 0 Hz
Mfr # DGP20E24T5/15
Zoro # G005826169
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 18-36V DC to 5 +/-15V DC
- VA Rating 20VA
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # DGP20E24T5/15
- Zoro # G005826169
- Country of Origin China
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 18-36V DC to 5 +/-15V DC |
VA Rating | 20VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T876)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 50A, 600V AC, Indicating (TCF50)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- Bel Power Solutions Converters