Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-36V DC to 15V DC, 45VA, 0 Hz
Mfr # ASQ24S03150-NS00
Zoro # G605825968
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 18-36V DC to 15V DC
- VA Rating 45VA
- Mounting Surface
- Hz 0 Hz
- Height 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # ASQ24S03150-NS00
- Zoro # G605825968
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.28 in |
Width | 0.9 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 18-36V DC to 15V DC |
VA Rating | 45VA |
Mounting | Surface |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 1.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253011S)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1587)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- Bel Power Solutions Converters