Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-36V DC to 15/-15V DC, 6VA, 0 Hz
Mfr # NVD0.4YJJ-M6
Zoro # G005826596
product price: $62.55
/ea
Sold in multiples of 2 for $125.10
$125.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-36V DC to 15/-15V DC
- VA Rating 6VA
- Mounting Surface
- Hz 0 Hz
- Height 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # NVD0.4YJJ-M6
- Zoro # G005826596
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 0.33 in |
Width | 1.01 in |
Depth | 1.29 in |
Details
Item | DC to DC Converter |
Converts | 18-36V DC to 15/-15V DC |
VA Rating | 6VA |
Mounting | Surface |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- MERSEN Block Cover, Large Series, Plastic (MPDBC6869)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- Bel Power Solutions Converters