Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-36V DC to 12V DC, 48VA, 0 Hz
Mfr # SQ24S04120-PS00G
Zoro # G005827333
Sold in multiples of 288 for $43,485.12
Free Shipping & Returns
$43,485.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-36V DC to 12V DC
- VA Rating 48VA
- Mounting Surface
- Hz 0 Hz
- Height 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # SQ24S04120-PS00G
- Zoro # G005827333
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.28 in |
Width | 0.9 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 18-36V DC to 12V DC |
VA Rating | 48VA |
Mounting | Surface |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- HONEYWELL Fc200E1011 20" X 20" Replacement (FC200E1011)
- GE Miniature Circuit Breaker, THHQC Series 40A, 1 Pole, 120/240V AC (THHQC1140WL)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- Bel Power Solutions Converters