Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 16.8-75V DC to 5V DC, 3.5VA, 0 Hz
Mfr # 40IMX4-05-8G
Zoro # G805826161
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 16.8-75V DC to 5V DC
- VA Rating 3.5VA
- Mounting Through Hole
- Hz 0 Hz
- Height 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 40IMX4-05-8G
- Zoro # G805826161
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 8.5 mm |
Width | 30 mm |
Depth | 20 mm |
Details
Item | DC to DC Converter |
Converts | 16.8-75V DC to 5V DC |
VA Rating | 3.5VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- SQUARE D Molded Case Circuit Breaker, HDA Series 80A, 3 Pole, 600V AC (HDA36080)
- NOARK Overload 24.5-36A 2 Pole, 3 (RHUS-80/3-36)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 300A, 600V AC, Indicating (LPJ-300SPI)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- Bel Power Solutions Voltage Converters