Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 14.4-36V DC to 5.1V DC, 0 Hz
Mfr # BQ1001-9R
Zoro # G605825852
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 14.4-36V DC to 5.1V DC
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # BQ1001-9R
- Zoro # G605825852
- Country of Origin Slovakia
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 14.4-36V DC to 5.1V DC |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- Bel Power Solutions Converters