Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 14.4-36V DC to 12/12V DC, 120VA, 0 Hz
Mfr # BQ2320-9R
Zoro # G205826082
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 14.4-36V DC to 12/12V DC
- VA Rating 120VA
- Mounting Chassis
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # BQ2320-9R
- Zoro # G205826082
- Country of Origin Slovakia
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 14.4-36V DC to 12/12V DC |
VA Rating | 120VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5UGJ9)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 80A, 600V AC, Non-Indicating (TRS80R)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- Bel Power Solutions Voltage Converters