Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 16.8-75V DC to 24/-24V DC, 3.8VA, 0 Hz
Mfr # 40IMX4-2424-8
Zoro # G305826258
product price: $76.15
/ea
Sold in multiples of 2 for $152.30
Free Shipping & Returns
$152.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 16.8-75V DC to 24/-24V DC
- VA Rating 3.8VA
- Mounting Through Hole
- Hz 0 Hz
- Height 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 40IMX4-2424-8
- Zoro # G305826258
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 8.5 mm |
Width | 33 mm |
Depth | 20 mm |
Details
Item | DC to DC Converter |
Converts | 16.8-75V DC to 24/-24V DC |
VA Rating | 3.8VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 1.60A, 125V AC, Indicating, 10kA at 125V AC (BP/S1-6/10)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515CP)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz (ORI241205200)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- Bel Power Solutions Voltage Converters