Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 36-75V DC to 2.5V DC, 63VA, 0 Hz
Mfr # SSQE48T25025-NAA0G
Zoro # G505826621
product price: $183.99
/ea
Sold in multiples of 3 for $551.97
Free Shipping & Returns
$551.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 2.5V DC
- VA Rating 63VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # SSQE48T25025-NAA0G
- Zoro # G505826621
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.37 in |
Width | 0.9 in |
Depth | 1.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 2.5V DC |
VA Rating | 63VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- Bel Power Solutions Converters