Shop All Power Supplies
Bel Power Solutions
Power Supply Module, 36 to 75V DC, 3.3V DC, 149W, 45A, Through Hole
Mfr # QM48T45033-NBB0G
Zoro # G505826386
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 36 to 75V DC
- Output Voltage 3.3V DC
- Power Rating 149W
- Output Amps 45A
- Mounting Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # QM48T45033-NBB0G
- Zoro # G505826386
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.31 in |
Width | 1.45 in |
Depth | 2.3 in |
Details
Item | Power Supply Module |
Input Voltage | 36 to 75V DC |
Output Voltage | 3.3V DC |
Power Rating | 149W |
Output Amps | 45A |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.25A)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum, Rectangular (2FS-3)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- METTLER - TOLEDO Power Supply Module (4600-069)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- Bel Power Solutions Power Systems