Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 8.4-36V DC to 5.1V DC, 6.1VA, 0 Hz
Mfr # 20IMX7-05-8
Zoro # G405826097
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 8.4-36V DC to 5.1V DC
- VA Rating 6.1VA
- Mounting Through Hole
- Hz 0 Hz
- Height 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 20IMX7-05-8
- Zoro # G405826097
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 10.5 mm |
Width | 50.8 mm |
Depth | 25.4 mm |
Details
Item | DC to DC Converter |
Converts | 8.4-36V DC to 5.1V DC |
VA Rating | 6.1VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- MIDWEST FASTENER 1/2" x 1.2" Zinc Plated Steel Conduit Clips 5PK (66592)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- Bel Power Solutions Voltage Converters