Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 40-121V DC to 15V DC, 4.2VA, 0 Hz
Mfr # 70IMX4-15-8
Zoro # G705826063
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 40-121V DC to 15V DC
- VA Rating 4.2VA
- Mounting Through Hole
- Hz 0 Hz
- Height 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 70IMX4-15-8
- Zoro # G705826063
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 8.5 mm |
Width | 33 mm |
Depth | 20 mm |
Details
Item | DC to DC Converter |
Converts | 40-121V DC to 15V DC |
VA Rating | 4.2VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 8 Pins (REXL2TMP7)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, NEMA 3R, Green (U012010GRP)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- PEPPERL FUCHS Frequency Voltage Current Converter (KFU8-FSSP-1.D)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- Bel Power Solutions Converters