Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 16.8-75V DC to 3.3V DC, 13.2VA, 0 Hz
Mfr # 40IMX15-03-8RG
Zoro # G305826043
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 16.8-75V DC to 3.3V DC
- VA Rating 13.2VA
- Mounting Through Hole
- Hz 0 Hz
- Height 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # 40IMX15-03-8RG
- Zoro # G305826043
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 10.5 mm |
Width | 51 mm |
Depth | 40.6 mm |
Details
Item | DC to DC Converter |
Converts | 16.8-75V DC to 3.3V DC |
VA Rating | 13.2VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Yellow (30G321)
- AMPHENOL ER 37C 3716 SKT PLUG (MS3106A2821S)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- Bel Power Solutions Voltage Converters