Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 90 to 264V AC, 5/3.3/12/-12V DC, 200W, 40/40/5.5/2A, Compact PCI
Mfr # CPA200-4530G
Zoro # G005825773
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5/3.3/12/-12V DC
- Power Rating 200W
- Output Amps 40/40/5.5/2A
- Mounting Compact PCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # CPA200-4530G
- Zoro # G005825773
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 128.7 mm |
Width | 40.6 mm |
Depth | 172 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5/3.3/12/-12V DC |
Power Rating | 200W |
Output Amps | 40/40/5.5/2A |
Mounting | Compact PCI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- KABLE KONTROL Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc (CC-5013-C)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- MEAN WELL AC to DC Power Supply, 100 to 240V AC, 5V DC, 300W, 50A (SP-300-5)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- Bel Power Solutions Power Supplies