Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 90 to 264V AC, 5.2/23.8/-12.8V DC, 40W, 6/1/0.5A, Chassis
Mfr # MBC40-3001G-2
Zoro # G005825858
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5.2/23.8/-12.8V DC
- Power Rating 40W
- Output Amps 6/1/0.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MBC40-3001G-2
- Zoro # G005825858
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5.2/23.8/-12.8V DC |
Power Rating | 40W |
Output Amps | 6/1/0.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- RACO Set Screw EMT Coupling, Steel (2154)
- MERSEN Fuse, GSA Series, Time Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- Bel Power Solutions Power Systems