Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 90 to 264V AC, 48V DC, 1300W, 26.8A
Mfr # PFE1300-48-054NA
Zoro # G605986461
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Power Rating 1300W
- Output Amps 26.8A
- Height 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PFE1300-48-054NA
- Zoro # G605986461
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 40 mm |
Width | 54.5 mm |
Depth | 321.5 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 1300W |
Output Amps | 26.8A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNU0)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- Bel Power Solutions Power Supplies