Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 90 to 264V AC, 12V DC, 400W, 30A, Chassis
Mfr # ABC400-1012G
Zoro # G605826200
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Power Rating 400W
- Output Amps 30A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC400-1012G
- Zoro # G605826200
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 400W |
Output Amps | 30A |
Mounting | Chassis |
Style | U-Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 760A (9080LBC365212)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- ZSI LoopClamp, Dia.1 1/8 In HoleDia.17/32 In (LVZ-18)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- Bel Power Solutions Power Systems