Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 90 to 264V AC, 12V DC, 200W, 15A, Chassis
Mfr # ABC200-1012G
Zoro # G605825739
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Power Rating 200W
- Output Amps 15A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC200-1012G
- Zoro # G605825739
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 200W |
Output Amps | 15A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED5)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 3-Pack (230612)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - White (HS363-S200-WHITE)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- Bel Power Solutions Power Supplies