Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 87 to 264V AC, 5/12/-5V DC, 64W, 8/1.7/0.7A, Chassis
Mfr # CP131-AG
Zoro # G505826225
product price: $308.99
/ea
Sold in multiples of 96 for $29,663.04
Free Shipping & Returns
$29,663.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 5/12/-5V DC
- Power Rating 64W
- Output Amps 8/1.7/0.7A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # CP131-AG
- Zoro # G505826225
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 83.31 mm |
Width | 123.7 mm |
Depth | 279.4 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 5/12/-5V DC |
Power Rating | 64W |
Output Amps | 8/1.7/0.7A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-100)
- FENWAL DETECT-A-FIRE 160F OTHER TEMPERATURE SENSOR (12-E27121-000-05)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- Bel Power Solutions Power Supplies