Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 87 to 264V AC, 5/-5V DC, 15W, 1.5/1.5A, Chassis
Mfr # HAA5-1.5/OVP-AG
Zoro # G505826119
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 5/-5V DC
- Power Rating 15W
- Output Amps 1.5/1.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # HAA5-1.5/OVP-AG
- Zoro # G505826119
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 53.34 mm |
Width | 101.6 mm |
Depth | 165.1 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 5/-5V DC |
Power Rating | 15W |
Output Amps | 1.5/1.5A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 15A (BPS-015)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- Bel Power Solutions Power Systems