Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 87 to 264V AC, 42136V DC, 16W, 2/0.5A, Chassis
Mfr # HAA512-AG
Zoro # G005826077
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 42136V DC
- Power Rating 16W
- Output Amps 2/0.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # HAA512-AG
- Zoro # G005826077
- Country of Origin Switzerland
- Category Power Supplies
Dimensions
Height | 53.34 mm |
Width | 101.6 mm |
Depth | 165.1 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 42136V DC |
Power Rating | 16W |
Output Amps | 2/0.5A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 6" - 5-Pack - Black (305106)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 4ft (P019-004)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- Bel Power Solutions Power Supplies