Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 87 to 264V AC, 12V DC, 40W, 3.4A, Chassis
Mfr # HC12-3.4-AG
Zoro # G005826411
product price: $121.99
/ea
Sold in multiples of 240 for $29,277.60
Free Shipping & Returns
$29,277.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 12V DC
- Power Rating 40W
- Output Amps 3.4A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # HC12-3.4-AG
- Zoro # G005826411
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 74.93 mm |
Width | 123.7 mm |
Depth | 142.75 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 40W |
Output Amps | 3.4A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- SQUARE D Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE37S3H)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- Bel Power Solutions Power Supplies