Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 85 to 264V AC, 28V DC, 500W, 17.9A, Chassis
Mfr # PFC500-1028F
Zoro # G005975638
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 28V DC
- Power Rating 500W
- Output Amps 17.9A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PFC500-1028F
- Zoro # G005975638
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 2-1/2 in |
Width | 5 in |
Depth | 10-1/2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 28V DC |
Power Rating | 500W |
Output Amps | 17.9A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MULTIFUNCTION 24-240V-AC 24-240V-DC TIME DELAY RELAY (CT-MFE 1SVR550029R8100)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- Bel Power Solutions Power Systems