Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 85 to 264V AC, 12V DC, 360W, 30A, Chassis
Mfr # PFC375-1012F
Zoro # G105826489
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Power Rating 360W
- Output Amps 30A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PFC375-1012F
- Zoro # G105826489
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 2-1/2 in |
Width | 5 in |
Depth | 9 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 360W |
Output Amps | 30A |
Mounting | Chassis |
Style | Switching |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC ROMEX CONN 3/8"" 10PK (45650)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (QO2000NS)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- ALL-SOURCE 6 Ft. 14/3 Circuit Breaker Protected Extension Cord (553306)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- POWER-ONE AC to DC Power Supply, 87 to 264V AC, 12V DC, 20W, 1.7A, Chassis (HB12-1.7-AG)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- Bel Power Solutions Power Systems