Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 192 to 400V DC, 12V DC, 3000W, 244A
Mfr # PFE3000-12-069RA
Zoro # G705950157
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 192 to 400V DC
- Output Voltage 12V DC
- Power Rating 3000W
- Output Amps 244A
- Height 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PFE3000-12-069RA
- Zoro # G705950157
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 42 mm |
Width | 69 mm |
Depth | 555 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 192 to 400V DC |
Output Voltage | 12V DC |
Power Rating | 3000W |
Output Amps | 244A |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (CCMR03.5)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CHA-R63/C)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-12)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- Bel Power Solutions Power Supplies