Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 180 to 528V AC, 90V DC, 4000W, 45A
Mfr # TCP4000-H090
Zoro # G905826726
product price: $4,024.99
/ea
Sold in multiples of 4 for $16,099.96
Free Shipping & Returns
$16,099.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 180 to 528V AC
- Output Voltage 90V DC
- Power Rating 4000W
- Output Amps 45A
- Height 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # TCP4000-H090
- Zoro # G905826726
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 85 mm |
Width | 103 mm |
Depth | 400 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 180 to 528V AC |
Output Voltage | 90V DC |
Power Rating | 4000W |
Output Amps | 45A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A72P60)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- Bel Power Solutions Power Supplies