Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 180 to 528V AC, 48V DC, 3500W, 73A
Mfr # TCP3500-1048G
Zoro # G605959625
product price: $4,024.99
/ea
Sold in multiples of 4 for $16,099.96
Free Shipping & Returns
$16,099.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 180 to 528V AC
- Output Voltage 48V DC
- Power Rating 3500W
- Output Amps 73A
- Phase - Electrical Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # TCP3500-1048G
- Zoro # G605959625
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 85 mm |
Width | 103 mm |
Depth | 400 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 180 to 528V AC |
Output Voltage | 48V DC |
Power Rating | 3500W |
Output Amps | 73A |
Phase - Electrical | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 15A, 600V AC, Non-Indicating (A6T15)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- Bel Power Solutions Power Supplies