Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 180 to 300V DC, 12V DC, 2200W, 183A
Mfr # PES2200-12-080NA
Zoro # G805826444
product price: $900.99
/ea
Sold in multiples of 20 for $18,019.80
Free Shipping & Returns
$18,019.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 180 to 300V DC
- Output Voltage 12V DC
- Power Rating 2200W
- Output Amps 183A
- Height 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PES2200-12-080NA
- Zoro # G805826444
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 40 mm |
Width | 80 mm |
Depth | 195 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 180 to 300V DC |
Output Voltage | 12V DC |
Power Rating | 2200W |
Output Amps | 183A |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- Bel Power Solutions Power Supplies