Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 100 to 240V AC, 48V DC
Mfr # LXN1740-6M1
Zoro # G005986344
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LXN1740-6M1
- Zoro # G005986344
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 48V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- HUBBELL Receptacle, Interlock (HBL430MI7W)
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- ARCH Power Supply, 90 to 264V AC, 28V DC, 240W, 8.57A (AQF240E-28S)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- Bel Power Solutions Power Systems