Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 100 to 240V AC, 36V DC, 500W, DIN Rail
Mfr # LXN1701-6
Zoro # G605986355
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 36V DC
- Power Rating 500W
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # LXN1701-6
- Zoro # G605986355
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 36V DC |
Power Rating | 500W |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail (S8FSG10024CD)
- ARCH Power Supply, 90 to 264V AC, 28V DC, 240W, 8.57A (AQF240E-28S)
- Bel Power Solutions Power Supplies