Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 100 to 240V AC, 36V DC, 250W, DIN Rail
Mfr # LWN1701-6EG
Zoro # G205826716
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 36V DC
- Power Rating 250W
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LWN1701-6EG
- Zoro # G205826716
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 36V DC |
Power Rating | 250W |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- Bel Power Solutions Power Systems