Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 100 to 240V AC, 36V DC, 125W, DIN Rail
Mfr # LWR1701-6E
Zoro # G505826287
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 36V DC
- Power Rating 125W
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LWR1701-6E
- Zoro # G505826287
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 36V DC |
Power Rating | 125W |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cable Clip Edge Mount Pnl .025-.055 P.O (EFCC-C23747-017-4)
- STEREN RJ31X Surface Jack cULus Ivory, Telephon (301-153IV)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- Bel Power Solutions Power Supplies