Shop All Voltage Converters
Bel Power Solutions
Ac To Dc Converter;Output 15 Vdc. 4.0Inininininininin X 6
Mfr # ABC450-1T15G
Zoro # G605825869
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC to 15V DC
- Mounting Chassis
- Height 1.61 in
- Width 4 in
- Depth 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC450-1T15G
- Zoro # G605825869
- Country of Origin India
- Category Voltage Converters
Dimensions
Height | 1.61 in |
Width | 4 in |
Depth | 6-1/2 in |
Details
Item | AC to DC Converter |
Converts | 90-264V AC to 15V DC |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- CANTEX Electrical Box Cover, 2 Gang, Round, PVC (5133678)
- LITTELFUSE Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 1300V AC, Square (PSR070FS0315Z)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- Bel Power Solutions Voltage Converters