Shop All Power Supplies
Bel Power Solutions
AC to DC Battery Charger, 85 to 264V AC, 24 to 30V DC, 49W, 1.8A, DIN Rail
Mfr # LOK4240-2RLD-G
Zoro # G005826664
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 24 to 30V DC
- Power Rating 49W
- Output Amps 1.8A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # LOK4240-2RLD-G
- Zoro # G005826664
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 38 mm |
Depth | 108 mm |
Details
Item | AC to DC Battery Charger |
Input Voltage | 85 to 264V AC |
Output Voltage | 24 to 30V DC |
Power Rating | 49W |
Output Amps | 1.8A |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 2 Pole, 240V AC (QBL22125)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A17247)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- Bel Power Solutions Power Systems