Shop All Power Supplies
Bel Power Solutions
Power Supply Module, 90 to 264V AC, 45638V DC, 125W, 10.5/0.5A, Chassis
Mfr # MPB125-2012G
Zoro # G505826584
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 45638V DC
- Output Amps 10.5/0.5A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MPB125-2012G
- Zoro # G505826584
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1-1/4 in |
Width | 3 in |
Depth | 5 in |
Details
Item | Power Supply Module |
Input Voltage | 90 to 264V AC |
Output Voltage | 45638V DC |
Power Rating | 125W |
Output Amps | 10.5/0.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- SQUARE D Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE25S3H)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- B&K PRECISION DC Power Supply, 100/240V AC, 100V DC, 1440W, 14.4A (XLN10014)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 10W, 0.42A, DIN Rail (MDR-10-24)
- Bel Power Solutions Power Supplies