Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 90 to 264V AC, 48V DC, 600W, 12.6A
Mfr # FNP600-48G
Zoro # G205826570
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Output Amps 12.6A
- Height 40.6 mm
- Width 83.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # FNP600-48G
- Zoro # G205826570
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 40.6 mm |
Width | 83.8 mm |
Depth | 298.2 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 600W |
Output Amps | 12.6A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- NVENT HOFFMAN Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC252015)
- SUPERIOR ELECTRIC 15 ft. 30 Amp NEMA TT-30R RV 10AWG Extension Cord Plug NEMA TT-30P W/Handle (RVA1526)
- EATON BUSSMANN Automotive Fuse, AMG Series, 150A, 32V DC, Non-Indicating (AMG-150)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 480/277/240/208/120V AC, 24V AC, 75VA (PSH75A)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- Bel Power Solutions Power Systems