Shop All Voltage Converters
Bel Power Solutions
Ac-Dc Converter For Din-Rail Mounting
Mfr # LOK4601-2R
Zoro # G505826645
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 85-264V AC to 24V DC
- Mounting DIN Rail
- Height 90 mm
- Width 38 mm
- Depth 108 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LOK4601-2R
- Zoro # G505826645
- Country of Origin Slovakia
- Category Voltage Converters
Dimensions
Height | 90 mm |
Width | 38 mm |
Depth | 108 mm |
Details
Item | AC to DC Converter |
Converts | 85-264V AC to 24V DC |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TSM, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TSM420CSCUP)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@300VAC, ZC, 90-280VDC, 50 A, 24 to 300V AC, SSP1 Series (SSP1A150M7T)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- Bel Power Solutions Voltage Converters