Shop All Voltage Converters
Bel Power Solutions
Ac-Dc Converter
Mfr # FNP300-1012HG
Zoro # G205826631
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC to 12V DC
- Height 40.1 mm
- Width 101.6 mm
- Depth 215.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # FNP300-1012HG
- Zoro # G205826631
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 40.1 mm |
Width | 101.6 mm |
Depth | 215.9 mm |
Details
Item | AC to DC Converter |
Converts | 90-264V AC to 12V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC243006GNK)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86193)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- Bel Power Solutions Voltage Converters