Shop All Lab Equipment Parts
Bel-Art
Y Tubing Connectors, 3/16", 12/pk, 12PK
Mfr # F19613
Zoro # G405299204
product price: $58.49
/pk 12, $4.87/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F19613
- Zoro # G405299204
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 3 in |
Height | 5 in |
Length | 0.5 in |
Description
Use these fittings to ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power. Chemical-resistant polypropylene plastic is for use with a wide range of liquids or gases. FDA-grade allow for direct contact with food, drugs, and cosmetics. Fittings are autoclavable.
Tubing Inner Diameter: 4.7 mm (3/16 Inch) Dimensions (L X W): 21.4 x 35.3 mm (7/8 x 1 3/8 Inch)Shipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 5.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Tubing Inner Diameter: 4.7 mm (3/16 Inch) Dimensions (L X W): 21.4 x 35.3 mm (7/8 x 1 3/8 Inch)Shipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 5.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- DIGI-SENSE Panel-Mount Standard Connector, Type-K, (18527-25)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Machine Oil Wash Bottle: 500ml, 4/PK (F12416-0010)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- UNITED SCIENTIFIC Van De Graaff Generator, Dual Drive (VANDGF1-DD)
- Bel-Art Lab Equipment Parts