Shop All Label Maker Tapes, Labels, Signs & Tags
Bel-Art
Write-On Tape, Tape Dispenser
Mfr # H13461
Zoro # G004968853
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.88 in
- Length 5.75 in
- Height 6.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # H13461
- Zoro # G004968853
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 13.88 in |
Length | 5.75 in |
Height | 6.63 in |
Description
Convenient dispenser holds and releases tape cut to your specification. Accepts tapes in both 40 yard and 60 yard rolls. Writing platform accommodates both left and right handed users for labeling tape prior to dispensing. Epoxy-coated steel platform has finger holes for releasing the tape and a cut off edge for one hand use. Weighted base with non-skid pads prevents sliding or lifting 7.6 cm (3 inch) core fits standard tape rolls up to 25 mm (1 inch) wide. Accepts tape rolls having a maximum diameter of 13.3 cm (5 1/4 inch).WARNING This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Base Dimensions: 21.3 x 8.7 x 9.5 cm (8 3/8 x 3 3/8 x 3 3/4 inch) with a 10.2 x 15.2 cm (4 x 6 inch) platformShipping Weight: 4.0001 lbs
Shipping Dimensions: 13.88 x 6.63 x 5.75
Research or further manufacturing use only, not for food or drug use.
Base Dimensions: 21.3 x 8.7 x 9.5 cm (8 3/8 x 3 3/8 x 3 3/4 inch) with a 10.2 x 15.2 cm (4 x 6 inch) platformShipping Weight: 4.0001 lbs
Shipping Dimensions: 13.88 x 6.63 x 5.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 7, PR (720)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- MCR SAFETY Glasses, 22 Series Indirect Vent, Clear, Elastic, 36PK (2230)
- CAROLINES TREASURES 24 x 36 in. Fall Harvest Westie Indoor or Outdoor Mat (CK2653JMAT)
- BEL-ART Write On Label Tape, White, 3/4" rl (560173)
- BEL-ART Write-On Label Tape, White, 1/2" Roll (560172)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Orange, 1000/pk, 1000PK (247129O)
- CAR DEALER DEPOT Service Dispatch Numbers, Hang Tags, 4 Digit, Rl-78: 2000-2999 Pk (212)
- DYMO LabelWriter Video Top Labels, White, Labels/Roll: 150 (DYM30326)
- SEIKO INSTRUMENTS High Quality SLP-MRL Multipurpose Labels, White, Labels/Roll: 220 (SKPSLPMRL)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", White, 4/Case (THL114)
- Bel-Art Safety Labels