Shop All Label Maker Tapes, Labels, Signs & Tags
Bel-Art
Write-On Label Tape Dispenser, Economy
Mfr # 560171
Zoro # G104968869
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Length 6 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 560171
- Zoro # G104968869
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 14 in |
Length | 6 in |
Height | 8 in |
Description
Write-On tape dispensers are ideal for organizing and storing assorted rolls of laboratory tape. Hold a variety of tape sizes and colors from 1/2'' to 1'' wide. Accommodates up to five or more rolls of 1/2'' to 3/4'' wide rolls or four 1'' rolls. Removable spindles can be adjusted for 1'' or 3'' cores. Large size platform with serrated cut-off edge provides a convenient writing surface and keeps tape positioned for instant use. Also features a convenient, built-in marking pen holder and plastic separator discs. The economy model has a plastic cutting edge and mounting holes to secure dispenser in place.WARNING This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Dimensions (Inches): 12 x 5 1/2 x 4 3/4Shipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (Inches): 12 x 5 1/2 x 4 3/4Shipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD SAFETY STORE Spill Cleanup Station, Wall Mount (AB-W915)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- HESKINS LLC Heskins Hazard Safety Grip„¢ Anti Slip Tape, Black/Yellow, 2" x 60', 60 Grit (3401005000060DUA)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- BEL-ART Write On Label Tape, White, 3/4" rl (560173)
- BEL-ART Write-On Label Tape, White, 1/2" Roll (560172)
- BEL-ART Write-On Tape, Tape Dispenser (H13461)
- BRADY Precut Label Cartridge, White, Matte (M4-126-490)
- BRADY Label, 1 in W, White (M6-17-473)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- Bel-Art Label Maker Tapes, Labels, Signs & Tags