Shop All Label Maker Tapes, Labels, Signs & Tags
Bel-Art
Write On Label Tape, Blue, 3/4" rl
Mfr # 560177
Zoro # G904968793
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 0.25 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 560177
- Zoro # G904968793
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 0.25 in |
Height | 4.5 in |
Description
Write-On label tape adheres to any clean surface including glass, plastics, PTFE, metal and it can be removed without leaving a sticky residue. Lable Tape can be marked on with pencil, pen or solvent ink markers. Writing remains legible under the most demanding laboratory conditions. Tape adhesive resists exposure to moisture and most solvents. Withstands temperature extremes from 121°C to -73°C. Rolls have a 3 inch core and contain 120 feet of tape.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 4.50 x 4.50 x 0.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 4.50 x 4.50 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10911 (TC-10911)
- CONDOR Steam Resist. Gloves, Wht/Rust, Univ., PR (1AHE9)
- SIGNMISSION OSHA Danger, Hand Hazard Turn Power Off Bilingual, 7in X 5in Decal, 5" W, 7" L, Bilingual Spanish (OS-DS-D-57-VS-1287)
- BEL-ART Write On Label Tape, White, 3/4" rl (560173)
- BEL-ART Write-On Label Tape, White, 1/2" Roll (560172)
- BEL-ART Write-On Tape, Tape Dispenser (H13461)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-24-423-1)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- NEVS 3/4" wide x 500" Brown Labeling Tape (T-75-Brown)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- Bel-Art Label Maker Tapes, Labels, Signs & Tags