Shop All Lab Mixers & Blenders
Bel-Art
Vortex Adapter for 1.5ml Tube, 20 Capacity
Mfr # F37080-0020
Zoro # G304968980
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5 in
- Plate Width 7 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F37080-0020
- Zoro # G304968980
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5 in |
Plate Width | 7 in |
Height | 5 in |
Description
Securely holds 1.5 ml micro centrifuge tubes in an 8 or 20 capacity disk for simultaneous vortexing. Tube contents are mixed by holding the shaft against the rubber pad of a vortexer. It is made of polypropylene with a 16.5 cm (6 1/2 inch) long shaft and 2.54 cm (1 inch) diameter ball handle.
Tube size: 1.5 ml Places: 20Shipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Tube size: 1.5 ml Places: 20Shipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- TOVOLO SPHERE ICE MOLD 2PK (80-9697)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- Bel-Art Lab Mixing & Blending