Shop All Pipette Tips & Accessories
Bel-Art
Vaccupette, 96 Channel
Mfr # F37876-0000
Zoro # G604972199
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F37876-0000
- Zoro # G604972199
- Country of Origin United States
- Category Pipette Tips & Accessories
Description
Aspirate or dispense 96 wells in less than 10 seconds speeding up repetitive washing, dispensing or aspirating of wells by working simultaneously. Connect a disposable plastic syringe and withdraw the plunger to transfer liquid.Made of transparent plastic material, it has a vacuum outlet at one end, and a short length of 3.2 mm inner diameter (1/8 Inch) tubing is supplied for syringe connection. Sterile/Disposable model is molded of clear, disposable plastic that can be used only once and cannot be autoclaved or gas sterilized.
Dimensions: 12.7 x 8.6 x 3.7 cm (5 x 3 3/8 x 1 7/16 Inches)Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 5.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 12.7 x 8.6 x 3.7 cm (5 x 3 3/8 x 1 7/16 Inches)Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 5.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- SENSOREX nlne pH ssembly Kt BNC Cnnectr (S6600/10/BNC)
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- BEL-ART Bel-Art Pipette Pump 2ml Pipettor, Blue, 1/PK (F37897-0000)
- LAB SAFETY SUPPLY Micro Tip 100-1000ul Sterile, Grad, PK960 (21R711)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- UNITED SCIENTIFIC PiPETte/Instrument Organizer Tray, Pp (PPT004)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- MICROLIT ProTip™ Low Retention Tips, Graduated, Clear, 1000uL (B-1000-NS-L)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- Bel-Art Pipettes & Pipettors