Shop All Test Tubes & Culture Tubes
Bel-Art
Tube Holder, Non-Grip Style, 50ml, White, 5/PK
Mfr # 140216
Zoro # G105257160
product price: $58.65
/pk 5, $11.73/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75 in
- Width 3.75 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 140216
- Zoro # G105257160
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 2.75 in |
Width | 3.75 in |
Height | 3.75 in |
Description
This unique design tube base holds any 50ml conical tube and leaves both hands free for pipetting or sampling procedures. The grip style holder remains attached when lifting the tube from the bench top. Tube can be removed by holding base and pulling tube out. The non-grip base securely holds the tube in place and allows tube to be lifted freely from holder.
Shipping Weight: 1 lbs
Shipping Dimensions: 3.75 x 3.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 3.75 x 3.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- CELLTREAT Permeable Cell Culture Inserts, 6-Well, Hanging, PET, 8.0um, Sterile (230611)
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110410i)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- Bel-Art Lab Tubes